Battery Pack, Li-Ion, 7.5V, For Kenwood

AIRWAVE ACCESSORIES| Zoro #: G2199653| Mfr #: AIRKNB48LIXT

$77.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2199653 Mfr #: AIRKNB48LIXT
Item: Battery PackRecharge Time: Charger Dependent
Fits Model: MFR. NO. NX200/NX300, TK5220, TK5320Battery Capacity: 2550mAh
Voltage: 7.5Battery Type: Lithium-Ion
Fits Brand: KenwoodCountry of Origin (subject to change): China

Product Description

Battery Pack, Fits Brand Kenwood, Fits Model MFR. NO. NX200/NX300, TK5220, TK5320, Battery Type Lithium-Ion, Voltage 7.5, Battery Capacity 2550mAh, Recharge Time Charger Dependent, Color Black

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.