JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Battery Pack, NiCd, 7.2V, For Icom

AIRWAVE ACCESSORIES| Zoro #: G2095694| Mfr #: AIR209SC

$56.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095694 Mfr #: AIR209SC
Item: Battery PackRecharge Time: Charger Dependent
Fits Model: MFR. NO. IC F3GS and GT/F4S and GT/F11/F21/F25, IC-A6, IC-A24, IC-F11S, IC-F21BRVoltage: 7.2
Battery Type: Nickel CadmiumFits Brand: Icom
Battery Capacity: 1050mAhCountry of Origin (subject to change): China

Product Description

Battery Pack, Fits Brand Icom, Fits Model MFR. NO. IC F3GS and GT/F4S and GT/F11/F21/F25, IC-A6, IC-A24, IC-F11S, IC-F21BR, Battery Type Nickel Cadmium, Voltage 7.2, Battery Capacity 1050mAh, Recharge Time Charger Dependent, Color Black

Product Reviews

Save 15%. Sign up for Z-mail.