Battery Pack, NiCd, 7.5V, For EF Johnson

AIRWAVE ACCESSORIES| Zoro #: G2250096| Mfr #: AIR8294

$69.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recharge Time: Charger Dependent
Item: Battery Pack
Fits Model: MFR. NO. 5100 Series, XTS3000 (Moto), XTS3500, XTS5000, Cosmo, Datron Guardian G25RPV100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250096 Mfr #: AIR8294
Recharge Time: Charger DependentItem: Battery Pack
Fits Model: MFR. NO. 5100 Series, XTS3000 (Moto), XTS3500, XTS5000, Cosmo, Datron Guardian G25RPV100Fits Brand: EF Johnson
Battery Capacity: 1700mAhVoltage: 7.5
Battery Type: Nickel CadmiumColor: Black
Country of Origin (subject to change): China

Description

Battery Pack, Fits Brand EF Johnson, Fits Model MFR. NO. 5100 Series, XTS3000 (Moto), XTS3500, XTS5000, Cosmo, Datron Guardian G25RPV100, Battery Type Nickel Cadmium, Voltage 7.5, Battery Capacity 1700mAh, Recharge Time Charger Dependent, Color Black

Reviews