Battery Pack, NiCd, 7.5V, For Kenwood

AIRWAVE ACCESSORIES| Zoro #: G0707901| Mfr #: AIRKNB12

$57.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0707901 Mfr #: AIRKNB12
Item: Battery PackRecharge Time: Charger Dependent
Fits Model: MFR. NO. TK250/259/350/353/430/5320Fits Brand: Kenwood
Battery Capacity: 1200mAhVoltage: 7.5
Battery Type: Nickel CadmiumCountry of Origin (subject to change): China

Product Description

Battery Pack, Fits Brand Kenwood, Fits Model MFR. NO. TK250/259/350/353/430/5320, Battery Type Nickel Cadmium, Voltage 7.5, Battery Capacity 1200mAh, Recharge Time Charger Dependent, Color Black

Product Reviews

Save 15%. Sign up for Z-mail.