Battery Pack, NiCd, 7.5V, For Kenwood

AIRWAVE ACCESSORIES| Zoro #: G2177147| Mfr #: AIRKNB15

$59.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177147 Mfr #: AIRKNB15
Item: Battery PackRecharge Time: Charger Dependent
Fits Model: MFR. NO. TK260/270/272G/360/360G/370/372G/373G/2100/3100/3101, PL2215/2245/2445/5161/5164Fits Brand: Kenwood
Battery Capacity: 1500mAhVoltage: 7.5
Battery Type: Nickel CadmiumCountry of Origin (subject to change): China

Product Description

Battery Pack, Fits Brand Kenwood, Fits Model MFR. NO. TK260/270/272G/360/360G/370/372G/373G/2100/3100/3101, PL2215/2245/2445/5161/5164, Battery Type Nickel Cadmium, Voltage 7.5, Battery Capacity 1500mAh, Recharge Time Charger Dependent, Color Black

Product Reviews

Save 15%. Sign up for Z-mail.