Battery Pack, NiCd, 7.5V, For Kenwood

AIRWAVE ACCESSORIES| Zoro #: G2378914| Mfr #: AIRKNB17

$68.01 /ea

This item ships free. DetailsStandard ground shipping
Details:
Battery Type: Nickel Cadmium
Color: Black
Item: Battery Pack
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2378914 Mfr #: AIRKNB17
Recharge Time: Charger DependentItem: Battery Pack
Fits Model: MFR. NO. TK190/280/290/380/390/480/490/5400Voltage: 7.5
Battery Type: Nickel CadmiumFits Brand: Kenwood
Battery Capacity: 1500mAhCountry of Origin (subject to change): China

Product Description

Battery Pack, Fits Brand Kenwood, Fits Model MFR. NO. TK190/280/290/380/390/480/490/5400, Battery Type Nickel Cadmium, Voltage 7.5, Battery Capacity 1500mAh, Recharge Time Charger Dependent, Color Black

Product Reviews