KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Pack, NiCd, 7.5V, For Kenwood

AIRWAVE ACCESSORIES| Zoro #: G1939603| Mfr #: AIRKNB25

$64.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Battery Capacity: 1200mAh
Voltage: 7.5
Recharge Time: Charger Dependent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939603 Mfr #: AIRKNB25
Battery Capacity: 1200mAhVoltage: 7.5
Recharge Time: Charger DependentItem: Battery Pack
Fits Brand: KenwoodBattery Type: Nickel Cadmium
Color: BlackFits Model: MFR. NO. TK2140/2160/3140/3160/2170/3170/3173/3360, NX220/320/420
Country of Origin (subject to change): China

Description

Battery Pack, Fits Brand Kenwood, Fits Model MFR. NO. TK2140/2160/3140/3160/2170/3170/3173/3360, NX220/320/420, Battery Type Nickel Cadmium, Voltage 7.5, Battery Capacity 1200mAh, Recharge Time Charger Dependent, Color Black

Reviews