DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Battery Pack, NiCd, 9.6V, For Icom

AIRWAVE ACCESSORIES |Zoro #: G0716091|Mfr #: AIR196

$50.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0716091 Mfr #: AIR196
Item: Battery PackRecharge Time: Charger Dependent
Fits Model: MFR. NO. IC F3/F4/F4TR T2H, IC-T2A, IC-A4, EF 7500 Series, Falcon 7500Voltage: 9.6
Battery Type: Nickel CadmiumFits Brand: Icom
Battery Capacity: 1050mAhCountry of Origin (subject to change): China

Product Description

Battery Pack, Fits Brand Icom, Fits Model MFR. NO. IC F3/F4/F4TR T2H, IC-T2A, IC-A4, EF 7500 Series, Falcon 7500, Battery Type Nickel Cadmium, Voltage 9.6, Battery Capacity 1050mAh, Recharge Time Charger Dependent, Color Black

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.