Battery Pack, NiMH, 6V, For Black Box

AIRWAVE ACCESSORIES| Zoro #: G0828362| Mfr #: AIRBH1200MH

$32.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828362 Mfr #: AIRBH1200MH
Item: Battery PackRecharge Time: Charger Dependent
Fits Model: MFR. NO. HYT TC-500, Blackbox UHF/VHFFits Brand: Black Box
Battery Capacity: 1200mAhVoltage: 6
Battery Type: Nickel-Metal HydrideCountry of Origin (subject to change): China

Product Description

Battery Pack, Fits Brand Black Box, Fits Model MFR. NO. HYT TC-500, Blackbox UHF/VHF, Battery Type Nickel-Metal Hydride, Voltage 6, Battery Capacity 1200mAh, Recharge Time Charger Dependent, Color Black
Save 15%. Sign up for Z-mail.