Battery Pack, NiMH, 7.2V, For Icom

AIRWAVE ACCESSORIES| Zoro #: G1420361| Mfr #: AIR210MHSC

$78.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1420361 Mfr #: AIR210MHSC
Item: Battery PackRecharge Time: Charger Dependent
Fits Model: MFR. NO. IC F3GS and GT/F4S and GT/F11/F21/F25Fits Brand: Icom
Battery Capacity: 1650mAhVoltage: 7.2
Battery Type: Nickel-Metal HydrideCountry of Origin (subject to change): China

Product Description

Battery Pack, Fits Brand Icom, Fits Model MFR. NO. IC F3GS and GT/F4S and GT/F11/F21/F25, Battery Type Nickel-Metal Hydride, Voltage 7.2, Battery Capacity 1650mAh, Recharge Time Charger Dependent, Color Black

Product Reviews

Save 15%. Sign up for Z-mail.