KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Battery Pack, NiMH, 7.5V, For Kenwood

AIRWAVE ACCESSORIES| Zoro #: G0882603| Mfr #: AIRKNB26MH

$72.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Recharge Time: Charger Dependent
Item: Battery Pack
Fits Model: MFR. NO. TK2140/2160/TK2360/3160/2170/3173/3170/3360, NX220/320/420
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882603 Mfr #: AIRKNB26MH
Recharge Time: Charger DependentItem: Battery Pack
Fits Model: MFR. NO. TK2140/2160/TK2360/3160/2170/3173/3170/3360, NX220/320/420Fits Brand: Kenwood
Battery Capacity: 2000mAhVoltage: 7.5
Battery Type: Nickel-Metal HydrideColor: Black
Country of Origin (subject to change): China

Description

Battery Pack, Fits Brand Kenwood, Fits Model MFR. NO. TK2140/2160/TK2360/3160/2170/3173/3170/3360, NX220/320/420, Battery Type Nickel-Metal Hydride, Voltage 7.5, Battery Capacity 2000mAh, Recharge Time Charger Dependent, Color Black

Reviews