Headset, Behind the Head, Over Ear, Black

AIRWAVE ACCESSORIES| Zoro #: G0347137| Mfr #: AIRHDBHVX400

$506.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Volume Control: NoFor Use With: Mfr. No. VX414, VX417, VX424, VX427, VX451, VX454, VX459Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0347137 Mfr #: AIRHDBHVX400
Volume Control: NoFor Use With: Mfr. No. VX414, VX417, VX424, VX427, VX451, VX454, VX459
Color: BlackPush To Talk: No
Headset Style: Behind the HeadIn Ear / On Ear / Over Ear LOV: Over Ear
Noise Canceling: NoItem: Headset
One Ear / Two Ear: Two EarCountry of Origin (subject to change): China

Description

Headset, Headset Style Behind the Head, Over Ear, Two Ear, For Use With Mfr. No. VX414, VX417, VX424, VX427, VX451, VX454, VX459, Volume Control No, Push To Talk No, Noise Canceling No, Color Black

Reviews