Airway
1" Flare x JIC 316 SS Male 90 Degree Elbow
Mfr # 6500-1616SS
Zoro # G0961396
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Flare x JIC
- Tube Size 1 in
Explore More Products
- AIRWAY 3/8" Flare x JIC 316 SS Male 90 Degree Elbow 6500-0606SS
- AIRWAY 3/8" JIC 316 SS Cap 0304C-06SS
- AIRWAY 3/8" Flare x JIC 316 SS 37 Degree Male Plug 2408-06SS
- AIRWAY 1/2" Flare x JIC 316 SS Tube Sleeve 0319-08SS
- AIRWAY 1/4" x 3/8" Flare x FNPT SS Female Connector 2405-0604SS
- AIRWAY 1" Flare x O-Ring Boss 316 SS Male Connector 6400-1616SS
- AIRWAY 5/8" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow 6801-1008NWOSS
- AIRWAY 1/4" JIC 316 SS Tube Nut 0318-04SS
- AIRWAY 5/8" Flare x O-Ring Boss 316 SS Male Connector 6400-1010SS
- LEGRIS Metric Push-to-Connect Fitting 3139 08 00
- AIRWAY 1/4" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow 6801-0404NWOSS
- Airway Tube Fittings