1" Flare x MNPT SS Male Connector

AIRWAY| Zoro #: G1609605| Mfr #: J16CBO

$65.75 /ea

This item ships free. Details.Standard ground shipping.
Specific Fitting Shape: ConnectorFlare Thread Size: 1-5/16-12Tube Size: 1"
Save 15%. Sign up for Z-mail.


Zoro #: G1609605 Mfr #: J16CBO
Specific Fitting Shape: ConnectorFlare Thread Size: 1-5/16-12
Tube Size: 1"Basic Fitting Shape: Adapter
Temp. Range: -165 Degrees to 1200 Degrees FHex Size: 1-3/8"
Fitting Connection Type: Flare x MNPTTube Fitting Material: 316 Stainless Steel
Standards: J514 Published By SAEPipe Size (Fittings): 1"
Max. Pressure: 3500 psiFlare Type: 37 Degrees
Item: Male ConnectorBasic Fitting Material: Metal
Country of Origin (subject to change): China


Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x MNPT, Tube Size 1 In., Pipe Size - Pipe Fitting 1 In., Flare Type 37 Degrees , Flare Thread Size 1-5/16-12, Max. Pressure 3500 psi, Temp. Range -165 Degrees to 1200 Degrees F, Hex Size 1-3/8 In., Standards J514 Published By SAE