KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Flare x O-Ring Boss SS Male Connector

AIRWAY| Zoro #: G2410712| Mfr #: 6400-0808SS

$19.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Standards: J514 Published By SAE
Fitting Connection Type: Flare x O-Ring Boss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2410712 Mfr #: 6400-0808SS
Tube Size: 1/2"Standards: J514 Published By SAE
Fitting Connection Type: Flare x O-Ring BossSpecific Fitting Shape: Connector
Max. Pressure: 6000 psiBasic Fitting Shape: Adapter
Basic Fitting Material: MetalTemp. Range: -165 Degrees to 1200 Degrees F
Item: Male ConnectorTube Fitting Material: 316 Stainless Steel
Flare Type: 37 DegreesFlare Thread Size: 3/4-16
Hex Size: 7/8"Country of Origin (subject to change): China

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x O-Ring Boss, Tube Size 1/2 In., Flare Type 37 Degrees , Flare Thread Size 3/4-16, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Hex Size 7/8 In., Standards J514 Published By SAE

Reviews