PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

5/8" Flare x O-Ring Boss SS Male Connector

AIRWAY| Zoro #: G0700226| Mfr #: 6400-1010SS

$26.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5000 psiBasic Fitting Shape: AdapterFitting Connection Type: Flare x O-Ring Boss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0700226 Mfr #: 6400-1010SS
Max. Pressure: 5000 psiBasic Fitting Shape: Adapter
Fitting Connection Type: Flare x O-Ring BossTube Size: 5/8"
Specific Fitting Shape: ConnectorTube Fitting Material: 316 Stainless Steel
Item: Male ConnectorTemp. Range: -165 Degrees to 1200 Degrees F
Flare Thread Size: 7/8-14Hex Size: 1"
Basic Fitting Material: MetalStandards: J514 Published By SAE
Flare Type: 37 DegreesCountry of Origin (subject to change): China

Description

Male Connector, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x O-Ring Boss, Tube Size 5/8 In., Flare Type 37 Degrees , Flare Thread Size 7/8-14, Max. Pressure 5000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Hex Size 1 In., Standards J514 Published By SAE

Reviews