Airway
1" Flare x O-Ring Boss 316 SS Male Connector
Mfr # 6400-1616SS
Zoro # G1665641
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape Connector
- Fitting Connection Type JIC x O-Ring Boss
- Tube Size 1 in
Explore More Products
- AIRWAY 1/4" Flare x JIC 316 SS 37 Degree Male Plug 2408-04SS
- AIRWAY 3/8" Flare 316 SS Male Straight Union 2403-0606SS
- AIRWAY 1/4" JIC 316 SS Cap 0304C-04SS
- AIRWAY 1/4" Flare x JIC 316 SS Tube Sleeve 0319-04SS
- AIRWAY 5/16" JIC 316 SS Cap 0304C-05SS
- AIRWAY 5/8" JIC 316 SS Cap 0304C-10SS
- AIRWAY 1/2" Flare x MNPT SS Male 45 Degree Elbow 2503-0808SS
- AIRWAY 1/2" x 5/8" Flare x FNPT SS Female Connector 2405-1008SS
- AIRWAY 3/8" Flare x FNPT SS Female Connector 2405-0606SS
- AIRWAY 1/2" JIC x O-Ring Boss 316 SS Male 90 Degree Elbow 6801-0808NWOSS
- THRIFCO PLUMBING #70 5/8 Inch Female Flare x 5/8 Inch Female Flare Swivel Union 4401170
- Airway Flared Tube Fittings