SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Flare x JIC SS Male 90 Degree Elbow

AIRWAY| Zoro #: G1345495| Mfr #: 6500-0808SS

$40.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees ElbowFlare Thread Size: 3/4-16Tube Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1345495 Mfr #: 6500-0808SS
Specific Fitting Shape: 90 Degrees ElbowFlare Thread Size: 3/4-16
Tube Size: 1/2"Basic Fitting Shape: Elbow
Temp. Range: -165 Degrees to 1200 Degrees FFitting Connection Type: Flare x JIC
Tube Fitting Material: 316 Stainless SteelStandards: J514 Published By SAE
Max. Pressure: 6000 psiFlare Type: 37 Degrees
Item: Male Elbow, 90 DegreesBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x JIC, Tube Size 1/2 In., Flare Type 37 Degrees , Flare Thread Size 3/4-16, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews