SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" Flare x MNPT SS Male 90 Degree Elbow

AIRWAY| Zoro #: G2261016| Mfr #: J16MEBO

$139.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 3500 psiBasic Fitting Shape: ElbowFitting Connection Type: Flare x MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261016 Mfr #: J16MEBO
Max. Pressure: 3500 psiBasic Fitting Shape: Elbow
Fitting Connection Type: Flare x MNPTTube Size: 1"
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 1"
Item: Male Elbow, 90 DegreesTemp. Range: -165 Degrees to 1200 Degrees F
Flare Thread Size: 1-5/16-12Tube Fitting Material: 316 Stainless Steel
Basic Fitting Material: MetalStandards: J514 Published By SAE
Flare Type: 37 DegreesCountry of Origin (subject to change): China

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x MNPT, Tube Size 1 In., Pipe Size - Pipe Fitting 1 In., Flare Type 37 Degrees , Flare Thread Size 1-5/16-12, Max. Pressure 3500 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews