PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

5/16" Flare x JIC SS Male 45 Degree Elbow

AIRWAY| Zoro #: G1020817| Mfr #: 6502-0505SS

$81.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 6000 psiBasic Fitting Shape: ElbowFitting Connection Type: Flare x JIC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1020817 Mfr #: 6502-0505SS
Max. Pressure: 6000 psiBasic Fitting Shape: Elbow
Fitting Connection Type: Flare x JICTube Size: 5/16"
Specific Fitting Shape: 45 Degrees ElbowItem: Male Elbow, 45 Degrees
Temp. Range: -165 Degrees to 1200 Degrees FFlare Thread Size: 1/2-20
Tube Fitting Material: 316 Stainless SteelBasic Fitting Material: Metal
Standards: J514 Published By SAEFlare Type: 37 Degrees
Country of Origin (subject to change): China

Description

Male Elbow, 45 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x JIC, Tube Size 5/16 In., Flare Type 37 Degrees , Flare Thread Size 1/2-20, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews