DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" Flare x JIC SS Male 45 Degree Elbow

AIRWAY| Zoro #: G0326602| Mfr #: 6502-0808SS

$60.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Standards: J514 Published By SAE
Fitting Connection Type: Flare x JIC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0326602 Mfr #: 6502-0808SS
Tube Size: 1/2"Standards: J514 Published By SAE
Fitting Connection Type: Flare x JICSpecific Fitting Shape: 45 Degrees Elbow
Max. Pressure: 6000 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -165 Degrees to 1200 Degrees F
Item: Male Elbow, 45 DegreesTube Fitting Material: 316 Stainless Steel
Flare Type: 37 DegreesFlare Thread Size: 3/4-16
Country of Origin (subject to change): China

Description

Male Elbow, 45 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x JIC, Tube Size 1/2 In., Flare Type 37 Degrees , Flare Thread Size 3/4-16, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews