3/4" Flare x JIC SS Male 45 Degree Elbow

AIRWAY| Zoro #: G2200195| Mfr #: 6502-1212SS

$165.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flare Type: 37 Degrees
Fitting Connection Type: Flare x JIC
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2200195 Mfr #: 6502-1212SS
Flare Type: 37 DegreesFitting Connection Type: Flare x JIC
Basic Fitting Material: MetalMax. Pressure: 4800 psi
Tube Fitting Material: 316 Stainless SteelFlare Thread Size: 1-1/16-12
Specific Fitting Shape: 45 Degrees ElbowTube Size: 3/4"
Basic Fitting Shape: ElbowItem: Male Elbow, 45 Degrees
Temp. Range: -165 Degrees to 1200 Degrees FStandards: J514 Published By SAE
Country of Origin (subject to change): China

Description

Male Elbow, 45 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x JIC, Tube Size 3/4 In., Flare Type 37 Degrees , Flare Thread Size 1-1/16-12, Max. Pressure 4800 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews