Aeroquip
1/4" x 5/16" Flare x MNPT SS Male 45 Degree Elbow
Mfr # 2503-0504SS
Zoro # G2448257
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316 Stainless Steel
- Flare Type 37 Degrees
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Flare x MNPT
- Tube Size 5/16 in
Explore More Products
- AEROQUIP -16 An Flare Straight Aluminum Pipe 1 In. Adapters A83-FCM2012
- EVERFLOW 3/4" Flare x FIP Adapter Pipe Fitting; Brass F46-34
- EVERFLOW 1/2" Flat Short Nut for Flare Pipe Fittings; Brass F41S-12
- PARKER Flare Fittings, Brass, 1-15/16 VS149F-4-6
- LEGRIS Metric Push-to-Connect Fitting 3139 06 00
- PARKER Short Nut, 45deg, Brass, Tube, 1/2 In., PK10 41FS-8
- PARKER Brass Metric Compression Fitting 0127 04 00
- PARKER Male Connector, 45 deg., Tube x MNPT, PK10, Flare Thread Size: 5/8-18 48F-6-4
- PARKER 1/2" Male x 3/8" Female Flare Extruded Reducer 10PK 661FHD-8-6
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/4 In. FCAP-4
- PARKER Male Connector, Low Lead Brass, Flare L48F-8-6
- Aeroquip Tube Fittings