KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 3/8" Flare x MNPT SS Male 45 Degree Elbow

AIRWAY| Zoro #: G0872191| Mfr #: 2503-0604SS

$24.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Pipe Size (Fittings): 1/4"
Standards: J514 Published By SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0872191 Mfr #: 2503-0604SS
Tube Size: 3/8"Pipe Size (Fittings): 1/4"
Standards: J514 Published By SAEFitting Connection Type: Flare x MNPT
Specific Fitting Shape: 45 Degrees ElbowMax. Pressure: 6000 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -165 Degrees to 1200 Degrees FItem: Male Elbow, 45 Degrees
Tube Fitting Material: 316 Stainless SteelFlare Type: 37 Degrees
Flare Thread Size: 9/16-18Country of Origin (subject to change): China

Description

Male Elbow, 45 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x MNPT, Tube Size 3/8 In., Pipe Size (Fittings) 1/4 In., Flare Type 37 Degrees , Flare Thread Size 9/16-18, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews