DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" x 1/2" Flare x MNPT SS Male 45 Degree Elbow

AIRWAY| Zoro #: G2285735| Mfr #: 2503-0806SS

$50.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/2"
Pipe Size (Fittings): 3/8"
Standards: J514 Published By SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285735 Mfr #: 2503-0806SS
Tube Size: 1/2"Pipe Size (Fittings): 3/8"
Standards: J514 Published By SAEFitting Connection Type: Flare x MNPT
Specific Fitting Shape: 45 Degrees ElbowMax. Pressure: 6000 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -165 Degrees to 1200 Degrees FItem: Male Elbow, 45 Degrees
Tube Fitting Material: 316 Stainless SteelFlare Type: 37 Degrees
Flare Thread Size: 3/4-16Country of Origin (subject to change): China

Description

Male Elbow, 45 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x MNPT, Tube Size 1/2 In., Pipe Size (Fittings) 3/8 In., Flare Type 37 Degrees , Flare Thread Size 3/4-16, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews