1" JIC x O-Ring Boss SS Male 90 Degree Elbow

AIRWAY| Zoro #: G1518483| Mfr #: 6081-1616NWOSS

$172.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flare Type: 37 Degrees
Fitting Connection Type: JIC x O-Ring Boss
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1518483 Mfr #: 6081-1616NWOSS
Flare Type: 37 DegreesFitting Connection Type: JIC x O-Ring Boss
Basic Fitting Material: MetalMax. Pressure: 3500 psi
Tube Fitting Material: 316 Stainless SteelFlare Thread Size: 1-5/16-12
Specific Fitting Shape: 90 Degrees ElbowTube Size: 1"
Basic Fitting Shape: ElbowItem: Male Elbow, 90 Degrees
Temp. Range: -165 Degrees to 1200 Degrees FStandards: J514 Published By SAE
Country of Origin (subject to change): China

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type JIC x O-Ring Boss, Tube Size 1 In., Flare Type 37 Degrees , Flare Thread Size 1-5/16-12, Max. Pressure 3500 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews