DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" JIC x O-Ring Boss SS Male 90 Degree Elbow

AIRWAY| Zoro #: G0570421| Mfr #: 6801-0404NWOSS

$18.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Standards: J514 Published By SAE
Fitting Connection Type: JIC x O-Ring Boss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570421 Mfr #: 6801-0404NWOSS
Tube Size: 1/4"Standards: J514 Published By SAE
Fitting Connection Type: JIC x O-Ring BossSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 6000 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -165 Degrees to 1200 Degrees F
Item: Male Elbow, 90 DegreesTube Fitting Material: 316 Stainless Steel
Flare Type: 37 DegreesFlare Thread Size: 7/16-20
Country of Origin (subject to change): China

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type JIC x O-Ring Boss, Tube Size 1/4 In., Flare Type 37 Degrees , Flare Thread Size 7/16-20, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews