Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

3/8" JIC x O-Ring Boss SS Male 90 Degree Elbow

AIRWAY| Zoro #: G2449535| Mfr #: 6801-0606NWOSS

$25.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 6000 psiBasic Fitting Shape: ElbowFitting Connection Type: JIC x O-Ring Boss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449535 Mfr #: 6801-0606NWOSS
Max. Pressure: 6000 psiBasic Fitting Shape: Elbow
Fitting Connection Type: JIC x O-Ring BossTube Size: 3/8"
Specific Fitting Shape: 90 Degrees ElbowItem: Male Elbow, 90 Degrees
Temp. Range: -165 Degrees to 1200 Degrees FFlare Thread Size: 9/16-18
Tube Fitting Material: 316 Stainless SteelBasic Fitting Material: Metal
Standards: J514 Published By SAEFlare Type: 37 Degrees
Country of Origin (subject to change): China

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type JIC x O-Ring Boss, Tube Size 3/8 In., Flare Type 37 Degrees , Flare Thread Size 9/16-18, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews