KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" JIC x O-Ring Boss SS Male 90 Degree Elbow

AIRWAY| Zoro #: G0856301| Mfr #: 6801-1010NWOSS

$83.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 5/8"
Standards: J514 Published By SAE
Fitting Connection Type: JIC x O-Ring Boss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856301 Mfr #: 6801-1010NWOSS
Tube Size: 5/8"Standards: J514 Published By SAE
Fitting Connection Type: JIC x O-Ring BossSpecific Fitting Shape: 90 Degrees Elbow
Max. Pressure: 5000 psiBasic Fitting Shape: Elbow
Basic Fitting Material: MetalTemp. Range: -165 Degrees to 1200 Degrees F
Item: Male Elbow, 90 DegreesTube Fitting Material: 316 Stainless Steel
Flare Type: 37 DegreesFlare Thread Size: 7/8-14
Country of Origin (subject to change): China

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type JIC x O-Ring Boss, Tube Size 5/8 In., Flare Type 37 Degrees , Flare Thread Size 7/8-14, Max. Pressure 5000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews