BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" JIC x O-Ring Boss SS Male 90 Degree Elbow

AIRWAY| Zoro #: G0603127| Mfr #: 6801-1212MWOSS

$118.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flare Type: 37 DegreesItem: Male Elbow, 90 DegreesFlare Thread Size: 1-1/16-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603127 Mfr #: 6801-1212MWOSS
Flare Type: 37 DegreesItem: Male Elbow, 90 Degrees
Flare Thread Size: 1-1/16-12Standards: J514 Published By SAE
Tube Fitting Material: 316 Stainless SteelTemp. Range: -165 Degrees to 1200 Degrees F
Fitting Connection Type: JIC x O-Ring BossTube Size: 3/4"
Basic Fitting Material: MetalBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees ElbowMax. Pressure: 4800 psi
Country of Origin (subject to change): China

Description

Male Elbow, 90 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type JIC x O-Ring Boss, Tube Size 3/4 In., Flare Type 37 Degrees , Flare Thread Size 1-1/16-12, Max. Pressure 4800 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews