3/8" JIC x O-Ring Boss SS Male 45 Degree Elbow

AIRWAY| Zoro #: G0359344| Mfr #: 6802-0606NWOSS

$50.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flare Thread Size: 9/16-18Basic Fitting Material: MetalTube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359344 Mfr #: 6802-0606NWOSS
Flare Thread Size: 9/16-18Basic Fitting Material: Metal
Tube Size: 3/8"Standards: J514 Published By SAE
Fitting Connection Type: JIC x O-Ring BossTemp. Range: -165 Degrees to 1200 Degrees F
Specific Fitting Shape: 45 Degrees ElbowFlare Type: 37 Degrees
Tube Fitting Material: 316 Stainless SteelItem: Male Elbow, 45 Degrees
Basic Fitting Shape: ElbowMax. Pressure: 6000 psi
Country of Origin (subject to change): China

Description

Male Elbow, 45 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type JIC x O-Ring Boss, Tube Size 3/8 In., Flare Type 37 Degrees , Flare Thread Size 9/16-18, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews