SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" JIC x O-Ring Boss SS Male 45 Degree Elbow

AIRWAY| Zoro #: G1484743| Mfr #: 6802-0808NWOSS

$70.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 6000 psiBasic Fitting Shape: ElbowFitting Connection Type: JIC x O-Ring Boss
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484743 Mfr #: 6802-0808NWOSS
Max. Pressure: 6000 psiBasic Fitting Shape: Elbow
Fitting Connection Type: JIC x O-Ring BossTube Size: 1/2"
Specific Fitting Shape: 45 Degrees ElbowItem: Male Elbow, 45 Degrees
Temp. Range: -165 Degrees to 1200 Degrees FFlare Thread Size: 3/4-16
Tube Fitting Material: 316 Stainless SteelBasic Fitting Material: Metal
Standards: J514 Published By SAEFlare Type: 37 Degrees
Country of Origin (subject to change): China

Description

Male Elbow, 45 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type JIC x O-Ring Boss, Tube Size 1/2 In., Flare Type 37 Degrees , Flare Thread Size 3/4-16, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Standards J514 Published By SAE

Reviews