KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Flare x JIC SS 37 Degree Male Plug

AIRWAY| Zoro #: G0826734| Mfr #: 2408-06SS

$9.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Standards: J514 Published By SAE
Fitting Connection Type: Flare x JIC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0826734 Mfr #: 2408-06SS
Tube Size: 3/8"Standards: J514 Published By SAE
Fitting Connection Type: Flare x JICSpecific Fitting Shape: Plug
Max. Pressure: 6000 psiBasic Fitting Shape: Plug
Basic Fitting Material: MetalTemp. Range: -165 Degrees to 1200 Degrees F
Item: Male Plug, 37 DegreesTube Fitting Material: 316 Stainless Steel
Flare Type: 37 DegreesFlare Thread Size: 9/16-18
Hex Size: 5/8"Country of Origin (subject to change): China

Description

Male Plug, 37 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x JIC, Tube Size 3/8 In., Flare Type 37 Degrees , Flare Thread Size 9/16-18, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Hex Size 5/8 In., Standards J514 Published By SAE

Reviews