SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Flare x JIC SS 37 Degree Male Plug

AIRWAY| Zoro #: G0849721| Mfr #: 2408-08SS

$14.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flare Thread Size: 3/4-16Basic Fitting Material: MetalTube Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849721 Mfr #: 2408-08SS
Flare Thread Size: 3/4-16Basic Fitting Material: Metal
Tube Size: 1/2"Hex Size: 13/16"
Fitting Connection Type: Flare x JICStandards: J514 Published By SAE
Temp. Range: -165 Degrees to 1200 Degrees FSpecific Fitting Shape: Plug
Flare Type: 37 DegreesTube Fitting Material: 316 Stainless Steel
Item: Male Plug, 37 DegreesBasic Fitting Shape: Plug
Max. Pressure: 6000 psiCountry of Origin (subject to change): China

Description

Male Plug, 37 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x JIC, Tube Size 1/2 In., Flare Type 37 Degrees , Flare Thread Size 3/4-16, Max. Pressure 6000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Hex Size 13/16 In., Standards J514 Published By SAE

Reviews