SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8" Flare x JIC SS 37 Degree Male Plug

AIRWAY| Zoro #: G0754205| Mfr #: 2408-10SS

$17.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 5000 psiBasic Fitting Shape: PlugFitting Connection Type: Flare x JIC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0754205 Mfr #: 2408-10SS
Max. Pressure: 5000 psiBasic Fitting Shape: Plug
Fitting Connection Type: Flare x JICTube Size: 5/8"
Specific Fitting Shape: PlugTube Fitting Material: 316 Stainless Steel
Item: Male Plug, 37 DegreesTemp. Range: -165 Degrees to 1200 Degrees F
Flare Thread Size: 7/8-14Hex Size: 15/16"
Basic Fitting Material: MetalStandards: J514 Published By SAE
Flare Type: 37 DegreesCountry of Origin (subject to change): China

Description

Male Plug, 37 Degrees , Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Flare x JIC, Tube Size 5/8 In., Flare Type 37 Degrees , Flare Thread Size 7/8-14, Max. Pressure 5000 psi, Temp. Range -165 Degrees to 1200 Degrees F, Hex Size 15/16 In., Standards J514 Published By SAE

Reviews