Ajax Tool Works
Blind Rivet, Dome Head, 3/16 in Dia.
Mfr # A1604
Zoro # G6864183
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- System of Measurement Inch
Explore More Products
- AJAX TOOL WORKS Blind Rivet, Dome Head, 5/16 in Dia. AJA1606
- AJAX TOOL WORKS Blind Rivet, Dome Head, 1/4 in Dia. A1605
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 3/16 in Dia., 1.130 in L, Steel Body A1620
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 3/16 in Dia., 0.69 in L, Steel Body A1610
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia. AJXA1621
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia., 0.910 in L, Steel Body A1611
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia., 0.840 in L, Steel Body A1612
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 5/16 in Dia. AJXA1622
- AJAX TOOL WORKS Universal Rivet Set, 14 AJXA1637
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK U33190.018.0066
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 500 PK ABS-512-PR
- Ajax Tool Works Blind Rivets