Skip to Main Content
customer-service Help
Ajax Tool Works

Combo Ratcheting Wrench, 10mm, Wrench Style: Combination

Feedback Help us improve our product images
$19.50
  • SAE or Metric: Metric
  • Wrench Style: Combination
  • Finish: Full Polished
See full product details
Out of Stock
Total: $19.50

Ajax Tool Works #BW-1260 Specifications

  • SAE or Metric: Metric
  • Wrench Style: Combination
  • Finish: Full Polished
  • Number of Points: 12
  • Ratcheting: Yes
  • Reversing: No
  • Measurement Type: Metric
  • Size: 10mm
  • Length: 5-1/4"
  • Item: Combo Ratcheting Wrench, 10mm
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combo Ratcheting Wrench, 10mm

Reviews of Ajax Tool Works #BW-1260