Skip to Main Content
customer-service Help
Ajax Tool Works

Combo Ratcheting Wrench, 15/16",

Feedback Help us improve our product images
$43.00
  • SAE or Metric: SAE
  • Wrench Style: Combination
  • Finish: Full Polished
See full product details
Out of Stock
Total: $43.00

Ajax Tool Works #BW-1430 Specifications

  • SAE or Metric: SAE
  • Wrench Style: Combination
  • Finish: Full Polished
  • Number of Points: 12
  • Ratcheting: Yes
  • Reversing: Yes
  • Measurement Type: SAE
  • Length: 12-3/4"
  • Item: Combo Ratcheting Wrench,15/16",
  • Size: 15/16"
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combo Ratcheting Wrench,15/16 In.,

Reviews of Ajax Tool Works #BW-1430