Ajax Tool Works

Rivet Set, Brazier Head, 1.130" L, Steel Body

Ajax Tool Works Rivet Set,  Brazier Head,  1.130" L,  Steel Body A1620
Hover or click to zoom Tap to zoom
Key Features
  • Item: Rivet Set
  • Rivet Head Style: Brazier
  • Rivet Body Material: Steel
  • Rivet Length: 1.130"
  • Rivet Standards: SAE J534
  • System of Measurement: Inch
  • Blind Rivet Type: Grease Fitting
  • Hole Size: .390"
See full product details
$15.12

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Ajax Tool Works #A1620 Specifications

  • Item: Rivet Set
  • Rivet Head Style: Brazier
  • Rivet Body Material: Steel
  • Rivet Length: 1.130"
  • Rivet Standards: SAE J534
  • System of Measurement: Inch
  • Blind Rivet Type: Grease Fitting
  • Hole Size: .390"
  • Package Quantity: 1
  • Width: .660"
  • Finish: Zinc Clear Trivalent
  • Country of Origin (subject to change): United States

Description

Rivet Set F/ 3/16In. Brazier Head Rivets

Reviews of Ajax Tool Works #A1620

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.