Ak
Laboratory Organizer Box, Blue, Acrylic, 9 1/4 in L x 6 1/4 in W x 5 1/2 in H
- Zoro #: G4758162
- Mfr #: 50081BLUE
Hover or click to zoom Tap to zoom
Key Features
- Overall L x W x H: 9 1/4 in L x 6 1/4 in W x 5 1/2 in H
- Material: Acrylic
- Overall Length: 6-1/2 in; 9-1/4 in
- Overall Height: 3 in; 5 in
- Overall Width: 4 in; 5 in
- Height: 5 1/2 in
- Width: 6 1/4 in
- Length: 9 1/4 in
$50.09
Subtotal: $50.09
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- AK Laboratory Organizer Box, Red, Acrylic, 9 1/4 in L x 6 1/4 in W x 5 1/2 in H 50081RED
- AK Storage Bin, White, PETG, 7 1/2 in L x 18 1/4 in W x 9 1/4 in H 50005
- AK Storage Bin, Blue/White, Polyvinyl Chloride, 24 in L x 24 in W x 16 in H 50093BLUE
- AK Storage Bin, White, Polyvinyl Chloride, 12 in L x 7 1/2 in W 50147
- AK Storage Bin, White, Polyvinyl Chloride, 7 1/2 in L x 12 in W x 9 1/4 in H 50160
- LEWISBINS Stack & Nest Bin, Gray, Plastic, 24 in L x 14 1/8 in W x 7 7/8 in H, 65 lb Load Capacity SN2414-8 GREY
- QUANTUM STORAGE SYSTEMS Hang and Stack Bin, Red, Plastic, 8 lb Load Capacity QUS200RD
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Red, Polypropylene, 17 7/8 in L x 6 5/8 in W x 8 in H, 50 lb Load Capacity QSB804RD
- GLOBAL INDUSTRIAL Plastic Storage Bin, 4-1/8 x 10-7/8 x 4, Red 269688RD
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Ivory, Polypropylene, 13 5/8 in L x 8 1/4 in W x 6 in H QUS241IV
- ORBIS Stack & Nest Bin, Green, Plastic, 23 5/8 in L x 15 3/4 in W x 10 1/4 in H, 40 lb Load Capacity AF2416-10 Green
- Ak Storage Bins