customer-service Help
Ak

Squeeze Bottle Holder, 15x4.75x4.75In

Ak Squeeze Bottle Holder, 15x4.75x4.75In 50189
Hover or click to zoom Tap to zoom
$51.33
  • Item: Squeeze Bottle Holder
  • Height: 15 in
  • Number of Compartments: 4
See full product details
Orders over $75 ship free.

Total: $51.33

Ak #50189 Specifications

  • Item: Squeeze Bottle Holder
  • Height: 15 in
  • Number of Compartments: 4
  • Width: 4 3/4 in
  • Depth: 4 3/4 in
  • Holds: 1 Liter Squeeze and Solvent Bottles
  • Product Type: Squeeze Bottle Holder
  • Country of Origin (subject to change): United States

Description

Squeeze Bottle Holder, Holds 1 Liter Squeeze and Solvent Bottles, Number of Compartments 4, Height 15 in, Width 4 3/4 in, Depth 4 3/4 in

Reviews of Ak #50189