Akg
Oil Cooler, 8 to 80 gpm, 3-Phase AC Motor
Mfr # A40-3
Zoro # G7885790
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,499.99
Key Features
- HP Heat Removed 40 hp
- Motor Type - Oil Coolers AC
- Max. Flow 80 gpm
- Max. Pressure 377 psi
- Voltage 230/460V AC
Explore More Products
- AKG Forced Air Oil Cooler, HP Heat Removed 18 A15-3
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP A8-1
- AKG Forced Air Oil Cooler, DC Motor DCSB30-24-BP25-3
- AKG Oil Cooler, 12 VDC, 8-80 GPM, 0.19 HP D45-12
- AKG Forced-Air Bypass Oil Cooler, 25PSI, 1/4HP AL5-1-BP25
- AKG Forced Air Oil Cooler, HP Heat Removed 25 A20-3
- AKG Forced Air Oil Cooler, DC Motor DCSB20-24-BP25-3
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 5 HP A130-3-BP60
- AKG Forced-Air Bypass Oil Cooler, 45PSI, 1/2HP A15-1-BP45
- AKG Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/4 HP AL5-1
- THERMAL TRANSFER Thermal Transfer Oil Coolers 20 Gpm, 250 Operating PSI, 16 Port258334 258334
- Akg Forced Air Oil Coolers