Akona
10 lb. Instant Patching Cement, 10 lb., PK4, Textured Finish, Gray
Mfr # 102632
Zoro # G3109729
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Size 10 lb.
- Finish Textured
- For Use With Mix With Water or Bonding Additive
- Exposure Conditions Interior/Exterior
Explore More Products
- AKONA 8.45 oz. Anchoring Epoxy, 8.45 oz., PK12, Gray 120438
- AKONA 1 Gallon Concrete Crack Filler, 1 gal., PK4, Gray 102639
- AKONA 1 gal. Concrete/Masonry Cleaner, 1 gal., PK4, Amber 102652
- AKONA 10 lb. Anchoring Cement, 10 lb., PK4, Gray, Water Base 102645
- AKONA 10 Ounce Joint Filler, Self-Leveling, 10 oz., PK12, Smooth Finish, Gray, Solvent Base 104560
- AKONA 1 Quart Concrete Crack Filler, 1 qt.., PK12, Gray 102638
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Stormy Sky, 5gal SD5SGY
- RAINGUARD BRANDS 1 Gal. Kit Garage Floor Urethane Coating + Anti-Slip, Satin, Dark Grey SP-1500
- RUST-OLEUM EPOXYSHIELD Basement Floor Coating Kit, Tint Base, Liquid 225446
- CONCRETE SAVER 1 gal Floor Coating, Gloss Finish, Safety Red, Water Base 359913
- RUST-OLEUM Rocksolid Garage Floor Coating, Tan, 1 Car Kit 60007
- Akona Concrete Floor Coatings