Akro-Mils
Drawer Bin Cabinet with 9 Drawers, Plastic, 17 in W x 11 in H x 11 in D
Mfr # 19909BLK
Zoro # G7700682
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17 in
- Overall Depth 11 in
- Overall WxDxH 17 in x 11 in x 11 in
- Overall Height 11 in
- Drawer HxWxD (9) 5 3/16 in x 10 9/16 in x 3 1/16 in
Explore More Products
- AKRO-MILS Drawer Bin Cabinet with 44 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D 10144
- AKRO-MILS Drawer Bin Cabinet with 24 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D 10124
- AKRO-MILS Drawer Bin Cabinet with 9 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19909
- AKRO-MILS Drawer Bin Cabinet with 20 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19320
- AKRO-MILS Drawer Bin Cabinet with 16 Drawers, Plastic, 10 1/2 in W x 8 1/2 in H x 6 1/2 in D 10116
- AKRO-MILS Drawer Bin Cabinet with 64 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D 10164
- AKRO-MILS Drawer Bin Cabinet with 20 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19320BLK
- AKRO-MILS Drawer Bin Cabinet with 9 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19909BLU
- AKRO-MILS Drawer Bin Cabinet with 16 Drawers, Steel, Polystyrene, 17 in W x 11 in H x 11 in D 19416BLU
- FLEMING SUPPLY 64 Drawer Storage Plastic Organizer for Desktop / Wall Mount | Hardware, Parts, Crafts, Beads/ Tools 438292QLD
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D QIC-161GY
- Akro-Mils Parts Cabinets with Drawers