19"L Gray Louvered Panel
- Zoro #: G1487062
- Mfr #: 30636
$35.99
- Overall Height: 19 in
- Item - Louvered Panels: Louvered Panel
- Finish: Baked Enamel
Akro-Mils #30636 Specifications
| |
Overall Height: 19 in | Item - Louvered Panels: Louvered Panel |
Finish: Baked Enamel | Overall Width: 35 3/4 in |
Material: Steel | Color: Gray |
Gauge: 16 ga. | Total Number of Bins: 0 |
Depth: 19" | Width: 5/16" |
Overall Depth: 5/16 in | Number of Sides: 1 |
For Use With: AkroBins(R), InSight(TM) Bins | Item: Louvered Panel |
Load Capacity: 160 lb | Height: 19" |
Country of Origin (subject to change): United States |
Description
Louvered Panel, Number of Sides 1, Total Number of Bins 0, Overall Depth 5/16 in, Overall Height 19 in, Overall Width 35 3/4 in, Load Capacity 160 lb, Color Gray, Finish Baked Enamel, Material Steel, For Use With AkroBins(R), InSight(TM) Bins