This item is Discontinued.

Akro-Mils Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray ASC1279ASTYEL

Steel Enclosed Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (Discontinued)

  • Mfr # ASC1279ASTYEL
  • Zoro # G3331207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASC1279ASTYEL
Zoro #
G3331207
UPC #
032903028119
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
79 in
Overall Depth
12 in
Bin Depth
11 5/8 in
Bin Width
3 3/4 in, 5 9/16 in, 8 3/8 in
Bin HxWxD
(12) 4 5/8 in x 8 3/8 in x 11 5/8 in, (27) 4 5/8 in x 3 3/4 in x 11 5/8 in, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in
Overall WxDxH
36 in x 12 in x 79 in

Details

Number of Shelves
13
Color
Gray
Material
Steel
Item
Enclosed Bin Shelving
Load Capacity
8,500 lb
For Use With
AkroDrawers(TM)
Includes
31142, 31162, 31182
Bin Color
Yellow
Finish
Powder Coated
Cabinet Color
Gray
ESD Conductive
No
Shelf Material
Steel
Number of Bins
75
Mobility
Stationary
Frame Material
Steel
Frame Color
Gray
Shelf Finish
Powder Coated
Assembled
Unassembled
Bin Front Type
Closed
Load Capacity per Shelf
650 lb
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
8,500 lb

Description

Enclosed Bin Shelving, Bin Style Drawer, Bin Material Polymer, (12) 4 5/8 in x 8 3/8 in x 11 5/8 in, (27) 4 5/8 in x 3 3/4 in x 11 5/8 in, (36) 4 5/8 in x 5 9/16 in x 11 5/8 in Bin HxWxD, Bin Height 4 5/8 in, Bin Front Type Closed, Bin Depth 11 5/8 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 3 3/4 in, 5 9/16 in, 8 3/8 in, Includes 31142, 31162, 31182, Load Capacity per Shelf 650 lb, Mobility Stationary, Number of Bins 75

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.