Akro-Mils

Akro-Mils Plastic Nesting Storage Shelf Bin 30120 - 4-1/8"W x 11-5/8"D x 4"H Green

Akro-Mils Akro-Mils Plastic Nesting Storage Shelf Bin 30120 - 4-1/8"W x 11-5/8"D x 4"H Green 30120GREEN
Hover or click to zoom Tap to zoom
  • Color: Green
  • Item: Nesting Storage Shelf Bin
  • Package Quantity: 24
  • Country of Origin (subject to change): United States
See full product details
$72.35
pkg. of 24 ($3.01/ea)
Orders over $75 ship free.

Subtotal: $72.35

Akro-Mils #30120GREEN Specifications

  • Color: Green
  • Item: Nesting Storage Shelf Bin
  • Package Quantity: 24
  • Country of Origin (subject to change): United States

Description

NESTING SHELF PARTS BINS AKRO-MILS SHELF BINS SET THE INDUSTRY STANDARD FOR QUALITY. THESE DURABLE INDUSTRIAL GRADE POLYMER BINS ARE WATERPROOF, AND GREASE AND OIL RESISTANT. THE DESIGN FEATURES, BUILT-IN REAR HANG LOCK WHICH ALLOWS BINS TO TILT OUT FOR COMPLETE ACCESS WHILE HOOKING ONTO SHELF TO PREVENT SPILLS. THE WIDE HOPPER FRONT, WITH MOLDED-IN LABEL HOLDER, ALLOWS COMPLETE ACCESS TO CONTENTS OF PARTS BINS, AND THE EDGES ARE REINFORCED FOR ADDED STRENGTH. NESTS TO SAVE SPACE WHEN NOT IN USE. DESIGNED TO BE USED WITH STANDARD 12", 18" AND 24" DEEP SHELVING UNITS OR RACKS. OPTIONAL BIN CUPS AND DIVIDERS ARE SOLD SEPARATELY. BINS CUPS SORT AND HOLD SMALLER PARTS AND CAN BE LIFTED OUT FOR EASIER ACCESS AND RESTOCKING.

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Akro-Mils #30120GREEN