Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Attached Lid Container, 1.12 cu. ft., Blue

  • Zoro #: G0851286
  • Mfr #: 39085BLUE
Akro-Mils Attached Lid Container,  1.12 cu. ft.,  Blue 39085BLUE
Akro-Mils Attached Lid Container,  1.12 cu. ft.,  Blue 39085BLUE
Akro-Mils Attached Lid Container,  1.12 cu. ft.,  Blue 39085BLUE
$22.76
  • Outside Length: 21 1/2 in
  • Volume Capacity: 1.12 cu ft
  • Type: Attached Lid Container
See full product details
Orders over $75 ship free.

Akro-Mils #39085BLUE Specifications

  • Zoro #: G0851286
  • Mfr #: 39085BLUE
Outside Length: 21 1/2 in Volume Capacity: 1.12 cu ft
Type: Attached Lid Container Item: Attached Lid Container
Color: Blue Storage Container Style: Solid Walls, Solid Bottom
Inside Height: 9 in Outside Width: 15 in
Inside Length: 18 1/2 in Material: Industrial Grade Polymer
Load Capacity: 35 lb Outside Height: 9 in
Inside Width: 12 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Zoro offers a wide selection of storage boxes made from varying materials, in many sizes, shapes, and colors. Here are some important details for Akro-Mils Attached Lid Container. Material: Industrial Grade Polymer, Color: Blue, Outside Length: 21-1/2".

Technical Guides

Reviews of Akro-Mils #39085BLUE