This item is Discontinued.

Akro-Mils Black Industrial Grade Polymer Bin Clip, 6 PK 40599

Black Industrial Grade Polymer Bin Clip, 6 PK (Discontinued)

  • Mfr # 40599
  • Zoro # G0397887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40599
Zoro #
G0397887
UPC #
032903008784
Country of Origin
United States

Dimensions

Overall Height
2-3/8"
Overall Width
2-5/8"
Overall Length
3/8"

Details

Color
Black
Material
Industrial Grade Polymer
ESD Conductive
No
Item
Bin Clip
Used With Bin or Container Style
Hang and Stack Bin

Description

Bin Clip, Material Industrial Grade Polymer, Overall Height 2 3/8 in, Overall Width 2 5/8 in, Color Black, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.