This item is Discontinued.

Akro-Mils ABS Divider, Black, 7-5/8" L, 6-29/32" H, 12 PK 40880

ABS Divider, Black, 7-5/8" L, 6-29/32" H, 12 PK (Discontinued)

  • Mfr # 40880
  • Zoro # G5368675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40880
Zoro #
G5368675
UPC #
032903034400
Country of Origin
China

Dimensions

Overall Length
7-5/8"
Overall Height
6-29/32"
Thickness
3/8"

Details

Material
ABS
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. 30880, 30886, 30888, 30884
Used With Bin or Container Style
Hang and Stack Bin
Divider Direction
Side to Side

Description

Divider, Color Black, Material ABS, Overall Height 6 29/32 in, Overall Length 7 5/8 in, Divider Direction Side to Side, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.